Skip to Main Content
customer-service Help
Tundra

3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall

Tundra 3-1/2" x 6 ft. Pipe Insulation,  1/2" Wall 6XP048418
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.93
  • Wall Thickness: 1/2"
  • Length: 6 ft.
  • For Iron Pipe Size: 3-1/2"
See full product details
Orders over $75 ship free.
Total: $25.93

Tundra #6XP048418 Specifications

  • Wall Thickness: 1/2"
  • Length: 6 ft.
  • For Iron Pipe Size: 3-1/2"
  • Material: Polyethylene
  • Insulation Body Material: Polyethylene
  • Fits Tube Size: 4 1/8 in
  • Insulation Temp. Range: -160 Degrees F to 200 Degrees F
  • Item: Pipe Insulation
  • Standards: ASTM C 1427
  • Insulation Nominal I.D.: 4 1/8 in
  • For Tube O.D.: 4-1/8"
  • Wall Thickness - Insulation: 1/2 in
  • Color: Black
  • Fits Pipe Size - Pipe Insulation: 3 1/2 in
  • Approx. R Value: 2.2
  • Pipe Insulation Item: Pipe Insulation
  • Temp. Range: -160 Degrees to 200 Degrees F
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Insulation Approx. R Value: 2.2
  • Insulation Type: Pre-Slit, Pre Glued
  • Insulation Length: 6 ft
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Fits Pipe Size: 3 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit/Pre Glued, Wall Thickness - Insulation 1/2 in, Insulation Length 6 ft, Fits Pipe Size - Pipe Insulation 3 1/2 in, Fits Tube Size 4 1/8 in, Insulation Nominal I.D. 4 1/8 in, Insulation Temp. Range -160 Degrees F to 200 Degrees F, Insulation Approx. R Value 2.2, Color Black, Standards ASTM C 1427

Reviews of Tundra #6XP048418