Skip to Main Content
customer-service Help
Tundra

3" x 6 ft. Pipe Insulation, 3/4" Wall

Tundra 3" x 6 ft. Pipe Insulation,  3/4" Wall 6XP068348
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.29
  • Wall Thickness: 3/4"
  • Length: 6 ft.
  • For Iron Pipe Size: 3"
See full product details
Orders over $75 ship free.
Total: $36.29

Tundra #6XP068348 Specifications

  • Wall Thickness: 3/4"
  • Length: 6 ft.
  • For Iron Pipe Size: 3"
  • Material: Polyethylene
  • Insulation Nominal I.D.: 3 1/2 in
  • Fits Pipe Size - Pipe Insulation: 3 in
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Insulation Type: Pre-Slit, Pre Glued
  • Temp. Range: -160 Degrees to 200 Degrees F
  • Insulation Approx. R Value: 3.6
  • Wall Thickness - Insulation: 3/4 in
  • Pipe Insulation Item: Pipe Insulation
  • Color: Black
  • Insulation Temp. Range: -160 Degrees F to 200 Degrees F
  • Standards: ASTM C 1427
  • Item: Pipe Insulation
  • Insulation Length: 6 ft
  • Insulation Body Material: Polyethylene
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Approx. R Value: 3.6
  • Insulation Max. Thickness: 3/4"
  • Fits Pipe Size: 3 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit/Pre Glued, Wall Thickness - Insulation 3/4 in, Insulation Length 6 ft, Fits Pipe Size - Pipe Insulation 3 in, Insulation Nominal I.D. 3 1/2 in, Insulation Temp. Range -160 Degrees F to 200 Degrees F, Insulation Approx. R Value 3.6, Color Black, Standards ASTM C 1427

Reviews of Tundra #6XP068348