Skip to Main Content
customer-service Help
Tundra

Inverter, Steel Case, 3,000 W Nominal Output, 2 Outlets

Tundra Inverter,  Steel Case,  3,000 W Nominal Output,  2 Outlets M3000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$704.80
  • Item: Inverter
  • Peak Output Power: 6,000 W
  • Nominal Output Power: 3,000 W
See full product details
This item ships free.
Total: $704.80

Tundra #M3000 Specifications

  • Item: Inverter
  • Peak Output Power: 6,000 W
  • Nominal Output Power: 3,000 W
  • Case Material: Steel
  • Depth: 24.25 in
  • Width: 13.0 in
  • Height: 8.5 in
  • Inverter Input Voltage: 12V DC
  • Number of Outlets: 2
  • Outlet Type: Hardwired 3-Prong Outlet
  • DC Connection: Input Terminals
  • Inverter Output Voltage: 120V AC
  • Includes: LCD Remote Control
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Inverter, Inverter Output Voltage 120V AC, Inverter Input Voltage 12V DC, Nominal Output Power 3,000 W, Peak Output Power 6,000 W, Number of Outlets 2, Outlet Type Hardwired 3-Prong Outlet, DC Connection Input Terminals, Height 8.5 in, Width 13.0 in, Depth 24.25 in, Case Material Steel, Includes LCD Remote Control

Reviews of Tundra #M3000