1-1/8" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

TUNDRA| Zoro #: G2204736| Mfr #: 6XE048118

$3.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Iron Pipe Size: 3/4"
Insulation Nominal I.D.: 1-1/8"
Green Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204736 Mfr #: 6XE048118
For Iron Pipe Size: 3/4"Insulation Nominal I.D.: 1-1/8"
Green Certification or Other Recognition: GREENGUARD CertifiedItem: Pipe Insulation
Wall Thickness: 1/2"Insulation Type: Pre-Slit
Length: 6 ft.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
For Tube O.D.: 1-1/8"Standards: ASTM C 1427
Approx. R Value: 2.7Temp. Range: -160 Degrees to 200 Degrees F
Material: PolyethyleneColor: Black
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Wall Thickness 1/2 In., Length 6 ft., For Iron Pipe Size 3/4 In., For Tube O.D. 1-1/8 In., Insulation Nominal I.D. 1-1/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 2.7, Color Black, Standards ASTM C 1427

Reviews