Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1-5/8" x 6 ft. Polyethylene Pipe Insulation 3/8" Wall

TUNDRA| Zoro #: G0456696| Mfr #: 6XE038158

$5.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Iron Pipe Size: 1-1/4"
Insulation Nominal I.D.: 1-5/8"
Green Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456696 Mfr #: 6XE038158
For Iron Pipe Size: 1-1/4"Insulation Nominal I.D.: 1-5/8"
Green Certification or Other Recognition: GREENGUARD CertifiedItem: Pipe Insulation
Wall Thickness: 3/8"Insulation Type: Pre-Slit
Length: 6 ft.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
For Tube O.D.: 1-5/8"Standards: ASTM C 1427
Approx. R Value: 1.8Temp. Range: -160 Degrees to 200 Degrees F
Material: PolyethyleneColor: Black
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Wall Thickness 3/8 In., Length 6 ft., For Iron Pipe Size 1-1/4 In., For Tube O.D. 1-5/8 In., Insulation Nominal I.D. 1-5/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 1.8, Color Black, Standards ASTM C 1427

Reviews