THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-5/8" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

TUNDRA| Zoro #: G1320033| Mfr #: 6XE048158

$7.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 6 ft.
Insulation Nominal I.D.: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320033 Mfr #: 6XE048158
Color: BlackLength: 6 ft.
Insulation Nominal I.D.: 1-5/8"Approx. R Value: 2.5
Insulation Type: Pre-SlitWall Thickness: 1/2"
Material: PolyethyleneFor Tube O.D.: 1-5/8"
Item: Pipe InsulationFor Iron Pipe Size: 1-1/4"
Temp. Range: -160 Degrees to 200 Degrees FGreen Certification or Other Recognition: GREENGUARD Certified
Standards: ASTM C 1427Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Wall Thickness 1/2 In., Length 6 ft., For Iron Pipe Size 1-1/4 In., For Tube O.D. 1-5/8 In., Insulation Nominal I.D. 1-5/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 2.5, Color Black, Standards ASTM C 1427

Reviews