1/2" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

TUNDRA| Zoro #: G2374443| Mfr #: 6XP048048

$4.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Iron Pipe Size: 1/8"
Insulation Nominal I.D.: 1/2"
Green Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374443 Mfr #: 6XP048048
For Iron Pipe Size: 1/8"Insulation Nominal I.D.: 1/2"
Green Certification or Other Recognition: GREENGUARD CertifiedItem: Pipe Insulation
Wall Thickness: 1/2"Insulation Type: Pre-Slit, Pre Glued
Length: 6 ft.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
For Tube O.D.: 1/2"Standards: ASTM C 1427
Approx. R Value: 3.3Temp. Range: -160 Degrees to 200 Degrees F
Material: PolyethyleneColor: Black
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 1/2 In., Length 6 ft., For Iron Pipe Size 1/8 In., For Tube O.D. 1/2 In., Insulation Nominal I.D. 1/2 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 3.3, Color Black, Standards ASTM C 1427

Reviews