1/2" x 6 ft. Polyethylene Pipe Insulation 3/4" Wall

TUNDRA| Zoro #: G1699065| Mfr #: 6XP068048

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 6 ft.
Insulation Nominal I.D.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699065 Mfr #: 6XP068048
Color: BlackLength: 6 ft.
Insulation Nominal I.D.: 1/2"Approx. R Value: 5.5
Insulation Type: Pre-Slit, Pre GluedWall Thickness: 3/4"
Material: PolyethyleneFor Tube O.D.: 1/2"
Item: Pipe InsulationFor Iron Pipe Size: 1/8"
Temp. Range: -160 Degrees to 200 Degrees FGreen Certification or Other Recognition: GREENGUARD Certified
Standards: ASTM C 1427Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Country of Origin (subject to change): United States

Description

Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit/Pre Glued, Wall Thickness - Insulation 3/4 In., Insulation Length 6 ft., Fits Pipe Size - Pipe Insulation 1/8 In., Fits Tube Size 1/2 In., Insulation Nominal I.D. 1/2 In., Insulation Temp. Range -160 Degrees to 200 Degrees F, Insulation Approx. R Value 5.50, Color Black, Standards ASTM C 1427

Reviews