Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2-1/8" x 6 ft. Polyethylene Pipe Insulation 3/8" Wall

  • Zoro #: G0813811
  • Mfr #: 6XE038218

$4.49

  • Insulation Type: Pre-Slit
  • Insulation Length: 6 ft.
  • Temp. Range: -160 Degrees to 200 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Tundra #6XE038218 Specifications

  • Zoro #: G0813811
  • Mfr #: 6XE038218
Insulation Type: Pre-Slit Insulation Length: 6 ft.
Temp. Range: -160 Degrees to 200 Degrees F For Tube O.D.: 2-1/8"
Insulation Nominal I.D.: 2-1/8" Item: Pipe Insulation
Green Certification or Other Recognition: GREENGUARD(R) Certified Insulation Body Material: Polyethylene
Material: Polyethylene Length: 6 ft.
Wall Thickness - Insulation: 3/8" Insulation Temp. Range: -160 Degrees to 200 Degrees F
Pipe Insulation Item: Pipe Insulation Insulation Max. Thickness: 3/8"
For Iron Pipe Size: 2-1/8" Approx. R Value: 1.7
Standards: ASTM C 1427 Color: Black
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Fits Tube Size: 2-1/8"
Wall Thickness: 3/8" Insulation Approx. R Value: 1.70
Country of Origin (subject to change): United States

Description

You can choose pipe insulation for a variety of pipes and applications: iron pipes, PVC, or CPVC and outdoor, indoor, and underground. Here is some additional information about Tundra Pipe Insulation. Length: 6 ft., Material: Polyethylene, Color: Black.

Reviews of Tundra #6XE038218