THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2-1/8" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

TUNDRA| Zoro #: G1691164| Mfr #: 6XWP048218

$11.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Length: 6 ft.
Insulation Nominal I.D.: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691164 Mfr #: 6XWP048218
Color: WhiteLength: 6 ft.
Insulation Nominal I.D.: 2-1/8"Approx. R Value: 2.4
Insulation Type: Pre-Slit, Pre GluedWall Thickness: 1/2"
Material: PolyethyleneFor Tube O.D.: 2-1/8"
Item: Pipe InsulationTemp. Range: -330 Degrees to 210 Degrees F
Standards: ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-97Country of Origin (subject to change): United States

Description

Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit/Pre Glued, Wall Thickness - Insulation 1/2 In., Insulation Length 6 ft., Fits Tube Size 2-1/8 In., Insulation Nominal I.D. 2-1/8 In., Insulation Temp. Range -330 Degrees to 210 Degrees F, Insulation Approx. R Value 2.40, Color White, Standards ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-97

Reviews