Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

2-5/8" x 6 ft. Polyethylene Pipe Insulation 1" Wall

TUNDRA| Zoro #: G1915365| Mfr #: 6XE100258

$29.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Nominal I.D.: 2-5/8"
Green Certification or Other Recognition: GREENGUARD Certified
Item: Pipe Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915365 Mfr #: 6XE100258
Insulation Nominal I.D.: 2-5/8"Green Certification or Other Recognition: GREENGUARD Certified
Item: Pipe InsulationWall Thickness: 1"
Insulation Type: Pre-SlitLength: 6 ft.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionFor Tube O.D.: 2-5/8"
Standards: ASTM C 1427Approx. R Value: 5.2
Temp. Range: -160 Degrees to 200 Degrees FMaterial: Polyethylene
Color: BlackCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Wall Thickness 1 In., Length 6 ft., For Tube O.D. 2-5/8 In., Insulation Nominal I.D. 2-5/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 5.2, Color Black, Standards ASTM C 1427

Reviews