2-5/8" x 6 ft. Polyethylene Pipe Insulation 1" Wall

TUNDRA| Zoro #: G1734187| Mfr #: 6XP100258

$33.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 6 ft.
Insulation Nominal I.D.: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734187 Mfr #: 6XP100258
Color: BlackLength: 6 ft.
Insulation Nominal I.D.: 2-5/8"Approx. R Value: 5.2
Insulation Type: Pre-Slit, Pre GluedWall Thickness: 1"
Material: PolyethyleneFor Tube O.D.: 2-5/8"
Item: Pipe InsulationTemp. Range: -160 Degrees to 200 Degrees F
Green Certification or Other Recognition: GREENGUARD CertifiedStandards: ASTM C 1427
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 1 In., Length 6 ft., For Tube O.D. 2-5/8 In., Insulation Nominal I.D. 2-5/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 5.2, Color Black, Standards ASTM C 1427

Reviews