2-7/8" x 6 ft. Polyethylene Pipe Insulation 3/4" Wall

TUNDRA| Zoro #: G0317536| Mfr #: 6XP068278

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Approx. R Value: 3.7
Standards: ASTM C 1427
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317536 Mfr #: 6XP068278
Approx. R Value: 3.7Standards: ASTM C 1427
Material: PolyethyleneInsulation Type: Pre-Slit, Pre Glued
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionFor Iron Pipe Size: 2-1/2"
Temp. Range: -160 Degrees to 200 Degrees FWall Thickness: 3/4"
Color: BlackInsulation Nominal I.D.: 2-7/8"
Length: 6 ft.Green Certification or Other Recognition: GREENGUARD Certified
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 3/4 In., Length 6 ft., For Iron Pipe Size 2-1/2 In., Insulation Nominal I.D. 2-7/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 3.7, Color Black, Standards ASTM C 1427

Reviews