2" x 6 ft. Polyethylene Pipe Insulation 3/8" Wall

TUNDRA| Zoro #: G1242552| Mfr #: 6XE038200

$6.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 6 ft.
Insulation Nominal I.D.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242552 Mfr #: 6XE038200
Color: BlackLength: 6 ft.
Insulation Nominal I.D.: 2"Approx. R Value: 1.8
Insulation Type: Pre-SlitWall Thickness: 3/8"
Material: PolyethyleneItem: Pipe Insulation
For Iron Pipe Size: 1-1/2"Temp. Range: -160 Degrees to 200 Degrees F
Green Certification or Other Recognition: GREENGUARD CertifiedStandards: ASTM C 1427
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): United States

Description

Pipe Insulation, Insulation Body Material Polyethylene, Type - Pipe Insulation Pre-Slit, Wall Thickness - Insulation 3/8 In., Insulation Length 6 ft., Fits Pipe Size - Pipe Insulation 1-1/2 In., Insulation Nominal I.D. 2 In., Insulation Temp. Range -160 Degrees to 200 Degrees F, Insulation Approx. R Value 1.80, Color Black, Standards ASTM C 1427

Reviews