Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

2" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

  • Zoro #: G1212486
  • Mfr #: 6XE048200

$6.25

Details
  • Insulation Nominal I.D.: 2"
  • Insulation Type: Pre-Slit
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tundra #6XE048200 Specifications

  • Zoro #: G1212486
  • Mfr #: 6XE048200
Insulation Nominal I.D.: 2" Insulation Type: Pre-Slit
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Temp. Range: -160 Degrees to 200 Degrees F
Insulation Body Material: Polyethylene Material: Polyethylene
Insulation Max. Thickness: 1/2" Insulation Approx. R Value: 2.40
Pipe Insulation Item: Pipe Insulation Wall Thickness: 1/2"
For Iron Pipe Size: 1-1/2" Insulation Length: 6 ft.
Insulation Temp. Range: -160 Degrees to 200 Degrees F Color: Black
Length: 6 ft. Approx. R Value: 2.4
Standards: ASTM C 1427 Item: Pipe Insulation
Country of Origin (subject to change): United States

Description

Partner thermal pipe insulation with pipe fitting insulation, pipe insulation jackets, and valve insulation for winter energy savings and comprehensive frost protection. Take a look at the features for Tundra Pipe Insulation. Length: 6 ft., Material: Polyethylene, Color: Black.

Reviews of Tundra #6XE048200