2" x 6 ft. Polyethylene Pipe Insulation 3/4" Wall

TUNDRA| Zoro #: G2304732| Mfr #: 6XP068200

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 6 ft.
Insulation Nominal I.D.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304732 Mfr #: 6XP068200
Color: BlackLength: 6 ft.
Insulation Nominal I.D.: 2"Approx. R Value: 3.9
Insulation Type: Pre-Slit, Pre GluedWall Thickness: 3/4"
Material: PolyethyleneItem: Pipe Insulation
For Iron Pipe Size: 1-1/2"Temp. Range: -160 Degrees to 200 Degrees F
Green Certification or Other Recognition: GREENGUARD CertifiedStandards: ASTM C 1427
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 3/4 In., Length 6 ft., For Iron Pipe Size 1-1/2 In., Insulation Nominal I.D. 2 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 3.9, Color Black, Standards ASTM C 1427

Reviews