2" x 6 ft. Polyethylene Pipe Insulation 1" Wall

TUNDRA| Zoro #: G1909546| Mfr #: 6XP100200

$17.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Iron Pipe Size: 1-1/2"
Insulation Nominal I.D.: 2"
Green Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909546 Mfr #: 6XP100200
For Iron Pipe Size: 1-1/2"Insulation Nominal I.D.: 2"
Green Certification or Other Recognition: GREENGUARD CertifiedItem: Pipe Insulation
Wall Thickness: 1"Insulation Type: Pre-Slit, Pre Glued
Length: 6 ft.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: ASTM C 1427Approx. R Value: 5.5
Temp. Range: -160 Degrees to 200 Degrees FMaterial: Polyethylene
Color: BlackCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 1 In., Length 6 ft., For Iron Pipe Size 1-1/2 In., Insulation Nominal I.D. 2 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 5.5, Color Black, Standards ASTM C 1427

Reviews