BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3-1/8" x 6 ft. Polyethylene Pipe Insulation 3/8" Wall

TUNDRA| Zoro #: G1645917| Mfr #: 6XP038318

$14.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Approx. R Value: 1.7
Standards: ASTM C 1427
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645917 Mfr #: 6XP038318
Approx. R Value: 1.7Standards: ASTM C 1427
Material: PolyethyleneInsulation Type: Pre-Slit, Pre Glued
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionWall Thickness: 3/8"
Color: BlackInsulation Nominal I.D.: 3-1/8"
Length: 6 ft.For Tube O.D.: 3-1/8"
Temp. Range: -160 Degrees to 200 Degrees FGreen Certification or Other Recognition: GREENGUARD Certified
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 3/8 In., Length 6 ft., For Tube O.D. 3-1/8 In., Insulation Nominal I.D. 3-1/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 1.7, Color Black, Standards ASTM C 1427

Reviews