3-1/8" x 6 ft. Polyethylene Pipe Insulation 3/4" Wall

TUNDRA| Zoro #: G2288666| Mfr #: 6XP068318

$28.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Nominal I.D.: 3-1/8"
Green Certification or Other Recognition: GREENGUARD Certified
Item: Pipe Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288666 Mfr #: 6XP068318
Insulation Nominal I.D.: 3-1/8"Green Certification or Other Recognition: GREENGUARD Certified
Item: Pipe InsulationWall Thickness: 3/4"
Insulation Type: Pre-Slit, Pre GluedLength: 6 ft.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionFor Tube O.D.: 3-1/8"
Standards: ASTM C 1427Approx. R Value: 3.6
Temp. Range: -160 Degrees to 200 Degrees FMaterial: Polyethylene
Color: BlackCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 3/4 In., Length 6 ft., For Tube O.D. 3-1/8 In., Insulation Nominal I.D. 3-1/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 3.6, Color Black, Standards ASTM C 1427

Reviews