4-1/8" x 6 ft. Polyethylene Pipe Insulation 1" Wall

TUNDRA| Zoro #: G2367757| Mfr #: 6XP100418

$57.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Approx. R Value: 4.8
Standards: ASTM C 1427
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367757 Mfr #: 6XP100418
Approx. R Value: 4.8Standards: ASTM C 1427
Material: PolyethyleneInsulation Type: Pre-Slit, Pre Glued
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionFor Iron Pipe Size: 3-1/2"
Temp. Range: -160 Degrees to 200 Degrees FWall Thickness: 1"
Color: BlackInsulation Nominal I.D.: 4-1/8"
Length: 6 ft.For Tube O.D.: 4-1/8"
Green Certification or Other Recognition: GREENGUARD CertifiedCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 1 In., Length 6 ft., For Iron Pipe Size 3-1/2 In., For Tube O.D. 4-1/8 In., Insulation Nominal I.D. 4-1/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 4.8, Color Black, Standards ASTM C 1427

Reviews