THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/8" x 6 ft. Polyethylene Pipe Insulation 3/8" Wall

TUNDRA| Zoro #: G1481794| Mfr #: 6XP038058

$3.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 6 ft.
Insulation Nominal I.D.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481794 Mfr #: 6XP038058
Color: BlackLength: 6 ft.
Insulation Nominal I.D.: 5/8"Approx. R Value: 2.2
Insulation Type: Pre-Slit, Pre GluedWall Thickness: 3/8"
Material: PolyethyleneFor Tube O.D.: 5/8"
Item: Pipe InsulationFor Iron Pipe Size: 3/8"
Temp. Range: -160 Degrees to 200 Degrees FGreen Certification or Other Recognition: GREENGUARD Certified
Standards: ASTM C 1427Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 3/8 In., Length 6 ft., For Iron Pipe Size 3/8 In., For Tube O.D. 5/8 In., Insulation Nominal I.D. 5/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 2.2, Color Black, Standards ASTM C 1427

Reviews