5/8" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

TUNDRA| Zoro #: G1613972| Mfr #: 6XP048058

$4.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Iron Pipe Size: 3/8"
Insulation Nominal I.D.: 5/8"
Green Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613972 Mfr #: 6XP048058
For Iron Pipe Size: 3/8"Insulation Nominal I.D.: 5/8"
Green Certification or Other Recognition: GREENGUARD CertifiedItem: Pipe Insulation
Wall Thickness: 1/2"Insulation Type: Pre-Slit, Pre Glued
Length: 6 ft.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
For Tube O.D.: 5/8"Standards: ASTM C 1427
Approx. R Value: 3.1Temp. Range: -160 Degrees to 200 Degrees F
Material: PolyethyleneColor: Black
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 1/2 In., Length 6 ft., For Iron Pipe Size 3/8 In., For Tube O.D. 5/8 In., Insulation Nominal I.D. 5/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 3.1, Color Black, Standards ASTM C 1427

Reviews