5/8" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

TUNDRA| Zoro #: G0889113| Mfr #: 6XWP048058

$4.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Length: 6 ft.
Insulation Nominal I.D.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889113 Mfr #: 6XWP048058
Color: WhiteLength: 6 ft.
Insulation Nominal I.D.: 5/8"Approx. R Value: 3.1
Insulation Type: Pre-Slit, Pre GluedWall Thickness: 1/2"
Material: PolyethyleneFor Tube O.D.: 5/8"
Item: Pipe InsulationTemp. Range: -330 Degrees to 210 Degrees F
For Iron Pipe Size: 3/8"Standards: ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-92
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 1/2 In., Length 6 ft., For Iron Pipe Size 3/8 In., For Tube O.D. 5/8 In., Insulation Nominal I.D. 5/8 In., Temp. Range -330 Degrees to 210 Degrees F, Approx. R Value 3.1, Color White, Standards ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-92

Reviews