Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 6 ft. Pipe Insulation, 1" Wall

  • Zoro #: G0520861
  • Mfr #: 6XWP100058

$9.55

  • Color: White
  • Insulation Body Material: Polyethylene
  • Standards: ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-98
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tundra #6XWP100058 Specifications

  • Zoro #: G0520861
  • Mfr #: 6XWP100058
Color: White Insulation Body Material: Polyethylene
Standards: ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-98 Insulation Type: Pre-Slit, Pre Glued
Fits Pipe Size - Pipe Insulation: 3/8" For Tube O.D.: 5/8"
Wall Thickness: 1" Material: Polyethylene
Wall Thickness - Insulation: 1" Temp. Range: -330 Degrees to 210 Degrees F
Length: 6 ft. Approx. R Value: 7.5
Insulation Temp. Range: -330 Degrees to 210 Degrees F Pipe Insulation Item: Pipe Insulation
Insulation Approx. R Value: 7.50 Fits Tube Size: 5/8"
Item: Pipe Insulation Insulation Length: 6 ft.
For Iron Pipe Size: 3/8" Insulation Nominal I.D.: 5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pipe insulation from Thermacel is one great way to boost energy efficiency. Made for 3/8\ iron pipes

Reviews of Tundra #6XWP100058