7/8" x 6 ft. Polyethylene Pipe Insulation 3/4" Wall

TUNDRA| Zoro #: G1421813| Mfr #: 6XP068078

$8.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Iron Pipe Size: 1/2"
Insulation Nominal I.D.: 7/8"
Green Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421813 Mfr #: 6XP068078
For Iron Pipe Size: 1/2"Insulation Nominal I.D.: 7/8"
Green Certification or Other Recognition: GREENGUARD CertifiedItem: Pipe Insulation
Wall Thickness: 3/4"Insulation Type: Pre-Slit, Pre Glued
Length: 6 ft.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
For Tube O.D.: 7/8"Standards: ASTM C 1427
Approx. R Value: 4.7Temp. Range: -160 Degrees to 200 Degrees F
Material: PolyethyleneColor: Black
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 3/4 In., Length 6 ft., For Iron Pipe Size 1/2 In., For Tube O.D. 7/8 In., Insulation Nominal I.D. 7/8 In., Temp. Range -160 Degrees to 200 Degrees F, Approx. R Value 4.7, Color Black, Standards ASTM C 1427

Reviews