BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/8" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

TUNDRA| Zoro #: G0278853| Mfr #: 6XWP048078

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Iron Pipe Size: 1/2"
Insulation Nominal I.D.: 7/8"
Item: Pipe Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278853 Mfr #: 6XWP048078
For Iron Pipe Size: 1/2"Insulation Nominal I.D.: 7/8"
Item: Pipe InsulationWall Thickness: 1/2"
Insulation Type: Pre-Slit, Pre GluedLength: 6 ft.
For Tube O.D.: 7/8"Standards: ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-93
Approx. R Value: 2.9Temp. Range: -330 Degrees to 210 Degrees F
Material: PolyethyleneColor: White
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Polyethylene, Pre-Slit, Pre Glued, Wall Thickness 1/2 In., Length 6 ft., For Iron Pipe Size 1/2 In., For Tube O.D. 7/8 In., Insulation Nominal I.D. 7/8 In., Temp. Range -330 Degrees to 210 Degrees F, Approx. R Value 2.9, Color White, Standards ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, FlowGuard Gold compatible, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, NYC MEA 305-93

Reviews