Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Tool, Indexable, 0.070 Thick

  • Zoro #: G0178005
  • Mfr #: E07H-SCLCR04-D080
$266.66
  • Inscribed Circle (In.): 0.187
  • Overall Length (In.): 3.937
  • Insert Shape: 80 Degrees Diamond
See full product details
This item ships free.

Tungaloy #E07H-SCLCR04-D080 Specifications

  • Zoro #: G0178005
  • Mfr #: E07H-SCLCR04-D080
Inscribed Circle (In.): 0.187 Overall Length (In.): 3.937
Insert Shape: 80 Degrees Diamond Item: Indexable Boring Bar
Number of Inserts Required: 1 Torx Wrench: T-6F
Insert Thickness (In.): 0.070 Left/Right Hand: Right
Material: Carbide Style: L
Shank Dia. (In.): 0.375 Shank: Internal Bar
Type: Indexable Insert Screw: CSTB-2
Nose Radius (In.): 0.0080 Lock: Screw Clamp
Cutting Direction: Right Hand Rake: Positive
Overall Length: 100.00mm Shank Dia.: 7.00mm
Shank Material: Carbide Shank Length: 86.00mm
Insert Holding Type: Screw On ISO Number: E07H-SCLCR04-D080
Approach Angle: 95 Degrees Center to Cutting Tip: 4.00mm
Min. Bore Dia.: 8.00mm ANSI Code: E07H-SCLCR04-D080
Max. Bore Depth: 14.00mm Compatible Hardware: CSTB-2 Screw, T-6F Wrench
Cutting Application: Boring Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 100.00mm, E07H-SCLCR04-D080, 95 Degrees , 4.00mm, CSTB-2 Screw, T-6F Wrench, Boring, Right Hand

Reviews of Tungaloy #E07H-SCLCR04-D080