Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, CCGT, 5.52.20.5, JS, SH730
  • Zoro #: G0178215
  • Mfr #: CCGT 5.52.20.5 JS SH730
$19.09 /ea

Order in multiples of 10

  • Inscribed Circle: 11/64"
  • Cutting Direction: Neutral
  • Cast Iron (K) Compatibility: Yes
See full product details
Orders over $75 ship free.

Tungaloy #CCGT 5.52.20.5 JS SH730 Specifications

  • Zoro #: G0178215
  • Mfr #: CCGT 5.52.20.5 JS SH730
Inscribed Circle: 11/64" Cutting Direction: Neutral
Cast Iron (K) Compatibility: Yes Mounting Hole Dia.: 0.091"
Insert Material: Carbide Hardened (H) Compatibility: No
Insert Shape: Diamond Item: Diamond Turning Insert
Grade: SH730 No. of Edges: 2
Coating: PVD Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P)
Relief Angle: 7 Degrees Super Alloy (S) Compatibility: No
Rake: Positive Steel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: Yes Mounting Style: Screw-On
Nose Radius: 0.008" Stainless (M) Compatibility: Yes
Chip-Breaker: Yes Insert Application: Finishing
Insert Thickness: 0.070" Insert Style: CCGT
Insert Size: 5.52.20.5 Thickness: 5/64"
Cutting Application: Internal Turning on Small Lathes Corner Radius: 0.0080"
Finish - Machining: TiAlN ANSI Code: CCGT 5.52.20.5 JS SH730
Included Angle: 80 Degrees Material - Machining: Carbide
Number of Cutting Edges: 2 Shape: Rhombic
Chip-Breaker Code: JS Secondary Material Application ISO Code: M, P, S
Clearance Angle: 7 Degrees Measurement System: Fractional Inch
Depth of Cut: 0.0197" Primary Material Application: Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code: M, P, S Standards: ISO 1832/AM1-1998, JIS B4120-1998
Secondary Material Application: Nickel, Stainless Steel, Steel, Titanium Manufacturer Grade: SH730
Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style CCGT, Insert Size 5.52.20.5, Chip-Breaker JS, Grade SH730, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Relief Angle 7 Degrees , Inscribed Circle 0.1875 In., Insert Thickness 0.070 In., Nose Radius 0.008 In., Insert Material Carbide, Coating PVD, Cutting Direction Neutral, Rake Positive, No. of Edges 2, Mounting Hole Dia. 0.091 In., Mounting Style Screw-On

Reviews of Tungaloy #CCGT 5.52.20.5 JS SH730