Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, CCGW, 5.52.20.5, BX310
  • Zoro #: G0178267
  • Mfr #: 1QP-CCGW 5.52.20.5 BX310
$48.66
  • Hardened (H) Compatibility: Yes
  • Super Alloy (S) Compatibility: No
  • Insert Style: CCGW
See full product details
Orders over $75 ship free.

Tungaloy #1QP-CCGW 5.52.20.5 BX310 Specifications

  • Zoro #: G0178267
  • Mfr #: 1QP-CCGW 5.52.20.5 BX310
Hardened (H) Compatibility: Yes Super Alloy (S) Compatibility: No
Insert Style: CCGW Cast Iron (K) Compatibility: No
Insert Application: Finishing Insert Material: CBN
Item: Diamond Turning Insert Coating: Uncoated
Chip-Breaker: Yes Mounting Style: Screw-On
Cutting Direction: Neutral Relief Angle: 7 Degrees
Stainless (M) Compatibility: No Insert Shape: Diamond
Non Ferrous (N) Compatibility: No Inscribed Circle: 11/64"
Workpiece Compatibility: Hardened (H) Rake: Positive
Mounting Hole Dia.: 0.091" Nose Radius: 0.008"
Grade: BX310 Insert Size: 5.52.20.5
No. of Edges: 1 Steel (P) Compatibility: No
Insert Thickness: 0.070" ISO Number: CCGW 5.52.20.5
Included Angle: 80 Degrees Thickness: 5/64"
Finish - Machining: Bright (Uncoated) Corner Radius: 0.0080"
Manufacturer Grade: BX310 Cutting Application: Finishing
Chip-Breaker Style: Flat Top Primary Material Application ISO Code: H
Number of Cutting Edges: 1 Material - Machining: CBN
Measurement System: Fractional Inch ANSI Code: 1QP-CCGW 5.52.20.5 BX310
Primary Material Application: Hardened Steel Clearance Angle: 7 Degrees
Depth of Cut: 0.0079" Shape: Rhombic
Cutting Edge Length: 0.0750" Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style CCGW, Insert Size 5.52.20.5, Chip-Breaker Flat Top, Grade BX310, Insert Application Finishing, Workpiece Compatibility Hardened (H), Relief Angle 7 Degrees , Inscribed Circle 0.1875 In., Insert Thickness 0.070 In., Nose Radius 0.008 In., Insert Material CBN, Coating Uncoated, Cutting Direction Neutral, Rake Positive, No. of Edges 1, Mounting Hole Dia. 0.091 In., Mounting Style Screw-On

Reviews of Tungaloy #1QP-CCGW 5.52.20.5 BX310