Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CCMT, 432, 24, T9125

  • Zoro #: G0178188
  • Mfr #: CCMT 432 24 T9125
$14.99 /ea

Order in multiples of 10

  • Relief Angle: 7 Degrees
  • Cutting Direction: Neutral
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Tungaloy #CCMT 432 24 T9125 Specifications

  • Zoro #: G0178188
  • Mfr #: CCMT 432 24 T9125
Relief Angle: 7 Degrees Cutting Direction: Neutral
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Stainless (M) Compatibility: No Grade: T9125
Insert Size: 432 Mounting Style: Screw-On
Nose Radius: 0.031" Insert Thickness: 0.187"
Coating: CVD Rake: Positive
Inscribed Circle: 1/2 in Insert Material: Carbide
Item: Diamond Turning Insert Insert Shape: Diamond
No. of Edges: 2 Super Alloy (S) Compatibility: No
Workpiece Compatibility: Cast Iron (K), Steel (P) Insert Style: CCMT
Cast Iron (K) Compatibility: Yes Chip-Breaker: Yes
Non Ferrous (N) Compatibility: No Mounting Hole Dia.: 0.217"
Insert Application: Medium Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole
Finish - Machining: TiCN+Al2O3+TiN Cutting Edge Length: 0.5080 in
Secondary Material Application ISO Code: P ANSI Code: CCMT 432 24 T9125
Corner Radius: 1/32 in Chip-Breaker Code: 24
Shape: Rhombic Secondary Material Application: Steel
Included Angle: 80 Degrees Clearance Angle: 7 Degrees
Material - Machining: Carbide Number of Cutting Edges: 2
Cutting Application: Medium Cutting Measurement System: Fractional Inch
Thickness: 3/16 in Manufacturer Grade: T9125
Depth of Cut: 0.1181 in Standards: ISO 1832/AM1-1998, JIS B4120-1998
Primary Material Application: All Materials Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code 24, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CCMT 432 24 T9125, Clearance Angle 7 Degrees

Reviews of Tungaloy #CCMT 432 24 T9125