Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNGA, 432, Flat Top, DX140

  • Zoro #: G0177810
  • Mfr #: CNGA 432-DIA DX140
$174.99
  • Mounting Hole Dia.: 0.203"
  • Relief Angle: 0 Degrees
  • Insert Application: Finishing
See full product details
This item ships free.

Tungaloy #CNGA 432-DIA DX140 Specifications

  • Zoro #: G0177810
  • Mfr #: CNGA 432-DIA DX140
Mounting Hole Dia.: 0.203" Relief Angle: 0 Degrees
Insert Application: Finishing Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: No Chip-Breaker: Yes
Insert Size: 432 Insert Thickness: 0.187"
Coating: Uncoated Workpiece Compatibility: Nonferrous (N)
Mounting Style: Clamp-On Steel (P) Compatibility: No
Cutting Direction: Neutral Insert Shape: Diamond
Grade: DX140 Non Ferrous (N) Compatibility: Yes
Nose Radius: 0.031" Insert Style: CNGA
No. of Edges: 4 Rake: Negative
Item: Diamond Turning Insert Stainless (M) Compatibility: No
Inscribed Circle: 1/2 in Hardened (H) Compatibility: No
Insert Material: PCD Depth of Cut: 0.0394 in
Cutting Application: Finishing Primary Material Application: Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining: Bright (Uncoated) Clearance Angle: 0 Degrees
Thickness: 3/16 in Secondary Material Application: Aluminum, Brass, Bronze, Copper
Shape: Rhombic Secondary Material Application ISO Code: N
Standards: ISO 26623-1 ANSI Code: CNGA 432-DIA DX140
Number of Cutting Edges: 4 Chip-Breaker Style: Flat Top
Insert Holding Type: Straight Hole Material - Machining: Polycrystalline Diamond
Cutting Edge Length: 0.1340 in Primary Material Application ISO Code: N
Manufacturer Grade: DX140 Corner Radius: 1/32 in
Measurement System: Fractional Inch Included Angle: 80 Degrees
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA 432-DIA DX140, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Reviews of Tungaloy #CNGA 432-DIA DX140