Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNGP, 430.5, 28, AH110

  • Zoro #: G0177795
  • Mfr #: CNGP 430.5 28 AH110
$18.49 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: Yes
  • Insert Style: CNGP
  • Insert Thickness: 0.187"
See full product details
Orders over $75 ship free.

Tungaloy #CNGP 430.5 28 AH110 Specifications

  • Zoro #: G0177795
  • Mfr #: CNGP 430.5 28 AH110
Cast Iron (K) Compatibility: Yes Insert Style: CNGP
Insert Thickness: 0.187" Insert Size: 430.5
No. of Edges: 4 Item: Diamond Turning Insert
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: Yes
Insert Material: Carbide Mounting Hole Dia.: 0.203"
Cutting Direction: Neutral Insert Shape: Diamond
Rake: Negative Grade: AH110
Coating: PVD Nose Radius: 0.008"
Non Ferrous (N) Compatibility: No Relief Angle: 0 Degrees
Inscribed Circle: 1/2 in Hardened (H) Compatibility: No
Mounting Style: Clamp-On Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Steel (P), Super Alloy (S) Steel (P) Compatibility: Yes
Chip-Breaker: Yes ISO Number: CNGP 430.5 28 AH110
Chip-Breaker Code: 28 Insert Holding Type: Straight Hole
Included Angle: 80 Degrees Standards: ISO 1832/AM1-1998, JIS B4120-1998
Primary Material Application: Cast Iron, Nickel, Stainless Steel, Steel, Titanium Finish - Machining: TiAlN
Material - Machining: Carbide Measurement System: Fractional Inch
Cutting Edge Length: 0.5080 in Corner Radius: 0.0080 in
Manufacturer Grade: AH110 Thickness: 3/16 in
Clearance Angle: 0 Degrees Cutting Application: Medium Cutting
Depth of Cut: 0.0787 in Primary Material Application ISO Code: K, M, P, S
Number of Cutting Edges: 4 Shape: Rhombic
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code 28, Inscribed Circle 1/2 in, TiAlN, Clearance Angle 0 Degrees

Reviews of Tungaloy #CNGP 430.5 28 AH110