Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNGA, 433, Flat Top, BX380

  • Zoro #: G0177871
  • Mfr #: 2QP-CNGA 433 BX380
$57.46
  • Nose Radius: 0.047"
  • Mounting Hole Dia.: 0.203"
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Tungaloy #2QP-CNGA 433 BX380 Specifications

  • Zoro #: G0177871
  • Mfr #: 2QP-CNGA 433 BX380
Nose Radius: 0.047" Mounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: No Rake: Negative
Insert Application: Finishing Item: Diamond Turning Insert
Cutting Direction: Neutral Mounting Style: Clamp-On
Cast Iron (K) Compatibility: No Inscribed Circle: 1/2 in
Non Ferrous (N) Compatibility: No Grade: BX380
Chip-Breaker: Yes Relief Angle: 0 Degrees
Hardened (H) Compatibility: Yes Insert Material: CBN
Insert Size: 433 Insert Style: CNM
Workpiece Compatibility: Hardened (H) Stainless (M) Compatibility: No
Steel (P) Compatibility: No Insert Shape: Diamond
No. of Edges: 2 Insert Thickness: 0.187"
Coating: Uncoated Chip-Breaker Style: Flat Top
ANSI Code: 2QP-CNGA 433 BX380 Secondary Material Application ISO Code: H
Corner Radius: 3/64 in Included Angle: 80 Degrees
Secondary Material Application: Hardened Steel Primary Material Application: All Materials
Insert Holding Type: Straight Hole Cutting Edge Length: 0.0940 in
Finish - Machining: Bright (Uncoated) Manufacturer Grade: BX380
Cutting Application: Finishing Depth of Cut: 0.0197 in
Thickness: 3/16 in Material - Machining: CBN
Clearance Angle: 0 Degrees Number of Cutting Edges: 2
Measurement System: Fractional Inch Shape: Rhombic
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2QP-CNGA 433 BX380, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Reviews of Tungaloy #2QP-CNGA 433 BX380