Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, CNGA, 431, Flat Top, BXC50

  • Zoro #: G0177829
  • Mfr #: 4QP-CNGA 431 BXC50
$114.63
  • Stainless (M) Compatibility: No
  • Super Alloy (S) Compatibility: No
  • Rake: Negative
See full product details
This item ships free.

Tungaloy #4QP-CNGA 431 BXC50 Specifications

  • Zoro #: G0177829
  • Mfr #: 4QP-CNGA 431 BXC50
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Rake: Negative Chip-Breaker: Yes
Insert Application: Finishing Item: Diamond Turning Insert
No. of Edges: 4 Cutting Direction: Neutral
Nose Radius: 0.016" Insert Material: CBN
Non Ferrous (N) Compatibility: No Workpiece Compatibility: Hardened (H)
Insert Size: 431 Mounting Style: Clamp-On
Grade: BXC50 Insert Thickness: 0.187"
Steel (P) Compatibility: No Hardened (H) Compatibility: Yes
Relief Angle: 0 Degrees Coating: Uncoated
Insert Shape: Diamond Cast Iron (K) Compatibility: No
Mounting Hole Dia.: 0.203" Insert Style: CNM
Inscribed Circle: 1/2 in Clearance Angle: 0 Degrees
Insert Holding Type: Straight Hole Manufacturer Grade: BXC50
Shape: Rhombic Chip-Breaker Style: Flat Top
Number of Cutting Edges: 4 Primary Material Application ISO Code: H
Material - Machining: CBN Finish - Machining: TiN
Depth of Cut: 0.0197 in Measurement System: Fractional Inch
Secondary Material Application ISO Code: H Cutting Application: Finishing
Cutting Edge Length: 0.0910 in Included Angle: 80 Degrees
Primary Material Application: Hardened Steel ANSI Code: 4QP-CNGA 431 BXC50
Secondary Material Application: Hardened Steel Thickness: 3/16 in
Corner Radius: 1/64 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4QP-CNGA 431 BXC50, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Reviews of Tungaloy #4QP-CNGA 431 BXC50