Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, DNGA, 431, Flat Top, LX11
  • Zoro #: G0177786
  • Mfr #: DNGA 431 LX11
$20.39 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.203"
  • Hardened (H) Compatibility: Yes
  • Item: Diamond Turning Insert
See full product details
Orders over $75 ship free.

Tungaloy #DNGA 431 LX11 Specifications

  • Zoro #: G0177786
  • Mfr #: DNGA 431 LX11
Mounting Hole Dia.: 0.203" Hardened (H) Compatibility: Yes
Item: Diamond Turning Insert Stainless (M) Compatibility: No
Insert Size: 431 Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No Insert Shape: Diamond
Insert Thickness: 0.187" Steel (P) Compatibility: No
Inscribed Circle: 1/2" Mounting Style: Clamp-On
Workpiece Compatibility: Hardened (H) Rake: Negative
Coating: Uncoated Insert Style: DNGA
Chip-Breaker: Yes Insert Material: Ceramic
No. of Edges: 4 Super Alloy (S) Compatibility: No
Grade: LX11 Cutting Direction: Neutral
Insert Application: Finishing Relief Angle: 0 Degrees
Nose Radius: 0.016" Corner Radius: 1/64"
Clearance Angle: 0 Degrees Cutting Application: Finishing to Medium Cutting
Manufacturer Grade: LX11 ANSI Code: DNMG 332 TM T9115
Included Angle: 55 Degrees Number of Cutting Edges: 4
Primary Material Application: Hardened Steel Measurement System: Fractional Inch
Primary Material Application ISO Code: H Cutting Edge Length: 0.6100"
Standards: ISO 26623-1 Finish - Machining: TiN
Shape: Rhombic Depth of Cut: 0.0787"
Thickness: 3/16" Material - Machining: Ceramic
Insert Holding Type: Straight Hole Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style DNGA, Insert Size 431, Chip-Breaker Flat Top, Grade LX11, Insert Application Finishing, Workpiece Compatibility Hardened (H), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.016 In., Insert Material Ceramic, Coating Uncoated, Cutting Direction Neutral, Rake Negative, No. of Edges 4, Mounting Hole Dia. 0.203 In., Mounting Style Clamp-On

Reviews of Tungaloy #DNGA 431 LX11