Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNGA, 432, Flat Top, LX11

  • Zoro #: G0177777
  • Mfr #: DNGA 432 LX11
$22.41 /ea

Order in multiples of 10

  • Item: Diamond Turning Insert
  • Workpiece Compatibility: Hardened (H)
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Tungaloy #DNGA 432 LX11 Specifications

  • Zoro #: G0177777
  • Mfr #: DNGA 432 LX11
Item: Diamond Turning Insert Workpiece Compatibility: Hardened (H)
Non Ferrous (N) Compatibility: No Rake: Negative
Cutting Direction: Neutral Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.203" Coating: Uncoated
Steel (P) Compatibility: No Nose Radius: 0.031"
Insert Thickness: 0.187" Inscribed Circle: 1/2 in
Chip-Breaker: Yes Insert Size: 432
Insert Style: DNGA Insert Application: Finishing
Cast Iron (K) Compatibility: No Insert Material: Ceramic
Grade: LX11 Relief Angle: 0 Degrees
No. of Edges: 4 Insert Shape: Diamond
Mounting Style: Clamp-On Stainless (M) Compatibility: No
Hardened (H) Compatibility: Yes Manufacturer Grade: LX11
Corner Radius: 1/32 in Included Angle: 55 Degrees
Depth of Cut: 0.0787 in Finish - Machining: TiN
Thickness: 3/16 in Measurement System: Fractional Inch
Cutting Edge Length: 0.6100 in ANSI Code: DNMG 332 TM T9125
Material - Machining: Ceramic Primary Material Application: Hardened Steel
Number of Cutting Edges: 4 Cutting Application: Finishing to Medium Cutting
Shape: Rhombic Standards: ISO 26623-1
Clearance Angle: 0 Degrees Insert Holding Type: Straight Hole
Primary Material Application ISO Code: H Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG 332 TM T9125, Clearance Angle 0 Degrees

Reviews of Tungaloy #DNGA 432 LX11