Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, DNMG, 431, TM, T9115
  • Zoro #: G0177740
  • Mfr #: DNMG 431 TM T9115
$15.35 /ea

Order in multiples of 10

  • Mounting Style: Clamp-On
  • No. of Edges: 4
  • Nose Radius: 0.016"
See full product details
Orders over $75 ship free.

Tungaloy #DNMG 431 TM T9115 Specifications

  • Zoro #: G0177740
  • Mfr #: DNMG 431 TM T9115
Mounting Style: Clamp-On No. of Edges: 4
Nose Radius: 0.016" Item: Diamond Turning Insert
Insert Style: DNMG Coating: CVD
Rake: Negative Mounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: No Insert Shape: Diamond
Chip-Breaker: Yes Relief Angle: 0 Degrees
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
Hardened (H) Compatibility: No Insert Size: 431
Insert Material: Carbide Insert Thickness: 0.187"
Steel (P) Compatibility: Yes Inscribed Circle: 1/2"
Cast Iron (K) Compatibility: Yes Grade: T9115
Insert Application: Medium Cutting Direction: Neutral
Workpiece Compatibility: Cast Iron (K), Steel (P) Shape: Rhombic
Corner Radius: 1/64" Manufacturer Grade: T9115
Included Angle: 55 Degrees Primary Material Application ISO Code: K, P
Standards: ISO 26623-1 Thickness: 3/16"
ANSI Code: DNMG 431 TM T9115 Cutting Application: Medium Cutting
Cutting Edge Length: 0.6100" Insert Holding Type: Straight Hole
Finish - Machining: TiCN+Al2O3+TiN Primary Material Application: Cast Iron, Steel
Depth of Cut: 0.1969" Chip-Breaker Code: TM
Secondary Material Application ISO Code: K, P Measurement System: Fractional Inch
Clearance Angle: 0 Degrees Secondary Material Application: Cast Iron, Steel
Number of Cutting Edges: 4 Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style DNMG, Insert Size 431, Chip-Breaker TM, Grade T9115, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.016 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Negative, No. of Edges 4, Mounting Hole Dia. 0.203 In., Mounting Style Clamp-On

Reviews of Tungaloy #DNMG 431 TM T9115