Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, DNMG, 431, TS, T9115
  • Zoro #: G0177725
  • Mfr #: DNMG 431 TS T9115
$15.35 /ea

Order in multiples of 10

  • Insert Style: DNMG
  • Coating: CVD
  • Insert Size: 431
See full product details
Orders over $75 ship free.

Tungaloy #DNMG 431 TS T9115 Specifications

  • Zoro #: G0177725
  • Mfr #: DNMG 431 TS T9115
Insert Style: DNMG Coating: CVD
Insert Size: 431 Relief Angle: 0 Degrees
Nose Radius: 0.016" Super Alloy (S) Compatibility: No
Insert Thickness: 0.187" Hardened (H) Compatibility: No
Chip-Breaker: Yes Workpiece Compatibility: Cast Iron (K), Steel (P)
Insert Shape: Diamond Mounting Hole Dia.: 0.203"
Steel (P) Compatibility: Yes Mounting Style: Clamp-On
Insert Material: Carbide Insert Application: Finishing
Rake: Negative Item: Diamond Turning Insert
No. of Edges: 4 Inscribed Circle: 1/2"
Stainless (M) Compatibility: No Cutting Direction: Neutral
Non Ferrous (N) Compatibility: No Grade: T9115
Cast Iron (K) Compatibility: Yes Standards: ISO 26623-1
Manufacturer Grade: T9115 Thickness: 3/16"
Clearance Angle: 0 Degrees Insert Holding Type: Straight Hole
Secondary Material Application ISO Code: K, P Cutting Edge Length: 0.6100"
Number of Cutting Edges: 4 Measurement System: Fractional Inch
Shape: Rhombic Included Angle: 55 Degrees
ANSI Code: DNMG 431 TS T9115 Secondary Material Application: Cast Iron, Steel
Primary Material Application ISO Code: K, P Finish - Machining: TiCN+Al2O3+TiN
Material - Machining: Carbide Depth of Cut: 0.0590"
Chip-Breaker Code: TS Cutting Application: Finishing
Primary Material Application: Cast Iron, Steel Corner Radius: 1/64"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style DNMG, Insert Size 431, Chip-Breaker TS, Grade T9115, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.016 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Negative, No. of Edges 4, Mounting Hole Dia. 0.203 In., Mounting Style Clamp-On

Reviews of Tungaloy #DNMG 431 TS T9115