Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, DNMG, 431, ZF, T9115
  • Zoro #: G0177716
  • Mfr #: DNMG 431 ZF T9115
$15.35 /ea

Order in multiples of 10

  • Insert Size: 431
  • Super Alloy (S) Compatibility: No
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Tungaloy #DNMG 431 ZF T9115 Specifications

  • Zoro #: G0177716
  • Mfr #: DNMG 431 ZF T9115
Insert Size: 431 Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Insert Material: Carbide Relief Angle: 0 Degrees
Nose Radius: 0.016" Cast Iron (K) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Steel (P) Insert Shape: Diamond
Coating: CVD No. of Edges: 4
Insert Application: Finishing Steel (P) Compatibility: Yes
Stainless (M) Compatibility: No Chip-Breaker: Yes
Mounting Style: Clamp-On Mounting Hole Dia.: 0.203"
Grade: T9115 Insert Thickness: 0.187"
Cutting Direction: Neutral Insert Style: DNMG
Item: Diamond Turning Insert Rake: Negative
Inscribed Circle: 1/2" Clearance Angle: 0 Degrees
Included Angle: 55 Degrees Primary Material Application: Cast Iron, Steel
Insert Holding Type: Straight Hole Cutting Application: Finishing
Measurement System: Fractional Inch Chip-Breaker Code: ZF
Corner Radius: 1/64" Secondary Material Application: Cast Iron, Steel
Material - Machining: Carbide Number of Cutting Edges: 4
Depth of Cut: 0.0590" Shape: Rhombic
Secondary Material Application ISO Code: K, P ANSI Code: DNMG 431 ZF T9115
Thickness: 3/16" Manufacturer Grade: T9115
Primary Material Application ISO Code: K, P Finish - Machining: TiCN+Al2O3+TiN
Standards: ISO 26623-1 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style DNMG, Insert Size 431, Chip-Breaker ZF, Grade T9115, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.016 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Negative, No. of Edges 4, Mounting Hole Dia. 0.203 In., Mounting Style Clamp-On

Reviews of Tungaloy #DNMG 431 ZF T9115