Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, DNMG, 432, SM, T6120
  • Zoro #: G0177689
  • Mfr #: DNMG 432 SM T6120
$15.35 /ea

Order in multiples of 10

  • Insert Thickness: 0.187"
  • Insert Size: 432
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Tungaloy #DNMG 432 SM T6120 Specifications

  • Zoro #: G0177689
  • Mfr #: DNMG 432 SM T6120
Insert Thickness: 0.187" Insert Size: 432
Cast Iron (K) Compatibility: No Nose Radius: 0.031"
Coating: CVD Relief Angle: 0 Degrees
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Mounting Hole Dia.: 0.203" Inscribed Circle: 1/2"
Item: Diamond Turning Insert Cutting Direction: Neutral
Insert Shape: Diamond Rake: Negative
Chip-Breaker: Yes Insert Application: Medium
Insert Material: Carbide Super Alloy (S) Compatibility: No
Workpiece Compatibility: Stainless (M) Insert Style: DNMG
Stainless (M) Compatibility: Yes Grade: T6120
Mounting Style: Clamp-On Non Ferrous (N) Compatibility: No
No. of Edges: 4 Shape: Rhombic
Secondary Material Application ISO Code: P Manufacturer Grade: T6120
Depth of Cut: 0.1575" Finish - Machining: TiCN+TiN
Chip-Breaker Code: SM Included Angle: 55 Degrees
Thickness: 3/16" Cutting Application: Medium Cutting
Secondary Material Application: Steel Clearance Angle: 0 Degrees
Insert Holding Type: Straight Hole Material - Machining: Carbide
Cutting Edge Length: 0.6100" Number of Cutting Edges: 4
Coating Process: CVD Primary Material Application ISO Code: M10 - M20
Primary Material Application: Stainless Steel Measurement System: Fractional Inch
Standards: ISO 26623-1 Corner Radius: 1/32"
ANSI Code: DNMG 432 SM T6120 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style DNMG, Insert Size 432, Chip-Breaker SM, Grade T6120, Insert Application Medium, Workpiece Compatibility Stainless (M), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Negative, No. of Edges 4, Mounting Hole Dia. 0.203 In., Mounting Style Clamp-On

Reviews of Tungaloy #DNMG 432 SM T6120