Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, DNMG, 432, TM, T9115

  • Zoro #: G0177670
  • Mfr #: DNMG 432 TM T9115
$15.35 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Coating: CVD
  • Chip-Breaker: Yes
See full product details
Orders over $75 ship free.

Tungaloy #DNMG 432 TM T9115 Specifications

  • Zoro #: G0177670
  • Mfr #: DNMG 432 TM T9115
Super Alloy (S) Compatibility: No Coating: CVD
Chip-Breaker: Yes Item: Diamond Turning Insert
Insert Application: Medium Mounting Hole Dia.: 0.203"
Nose Radius: 0.031" Insert Style: DNMG
No. of Edges: 4 Steel (P) Compatibility: Yes
Insert Size: 432 Mounting Style: Clamp-On
Non Ferrous (N) Compatibility: No Rake: Negative
Cast Iron (K) Compatibility: Yes Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Cutting Direction: Neutral
Insert Material: Carbide Workpiece Compatibility: Cast Iron (K), Steel (P)
Relief Angle: 0 Degrees Insert Thickness: 0.187"
Grade: T9115 Inscribed Circle: 1/2 in
Insert Shape: Diamond Finish - Machining: TiCN+Al2O3+TiN
Cutting Application: Medium Cutting Included Angle: 55 Degrees
Material - Machining: Carbide Clearance Angle: 0 Degrees
Primary Material Application: Cast Iron, Steel Insert Holding Type: Straight Hole
Depth of Cut: 0.1969 in Chip-Breaker Code: TM
Standards: ISO 26623-1 Manufacturer Grade: T9115
Number of Cutting Edges: 4 Cutting Edge Length: 0.6100 in
Corner Radius: 1/32 in Secondary Material Application: Cast Iron, Steel
Shape: Rhombic Primary Material Application ISO Code: K, P
Thickness: 3/16 in ANSI Code: DNMG 432 TM T9115
Secondary Material Application ISO Code: K, P Measurement System: Fractional Inch
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code TM, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG 432 TM T9115, Clearance Angle 0 Degrees

Reviews of Tungaloy #DNMG 432 TM T9115