Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, DNMG, 433, TM, T9125
  • Zoro #: G0177646
  • Mfr #: DNMG 433 TM T9125
$13.13 /ea

Order in multiples of 10

  • Insert Thickness: 0.187"
  • Cast Iron (K) Compatibility: Yes
  • Chip-Breaker: Yes
See full product details
Orders over $75 ship free.

Tungaloy #DNMG 433 TM T9125 Specifications

  • Zoro #: G0177646
  • Mfr #: DNMG 433 TM T9125
Insert Thickness: 0.187" Cast Iron (K) Compatibility: Yes
Chip-Breaker: Yes Insert Application: Medium
Item: Diamond Turning Insert Steel (P) Compatibility: Yes
Cutting Direction: Neutral Hardened (H) Compatibility: No
Relief Angle: 0 Degrees Inscribed Circle: 1/2"
Nose Radius: 0.047" Workpiece Compatibility: Cast Iron (K), Steel (P)
Mounting Hole Dia.: 0.203" Grade: T9125
Super Alloy (S) Compatibility: No No. of Edges: 4
Insert Style: DNMG Insert Size: 433
Stainless (M) Compatibility: No Insert Shape: Diamond
Mounting Style: Clamp-On Insert Material: Carbide
Non Ferrous (N) Compatibility: No Rake: Negative
Coating: CVD Depth of Cut: 0.1969"
Shape: Rhombic Cutting Edge Length: 0.6100"
Cutting Application: Medium Cutting Measurement System: Fractional Inch
Included Angle: 55 Degrees Chip-Breaker Code: TM
Primary Material Application: All Materials Finish - Machining: TiCN+Al2O3+TiN
Manufacturer Grade: T9125 Standards: ISO 26623-1
Secondary Material Application: Steel Clearance Angle: 0 Degrees
ANSI Code: DNMG 433 TM T9125 Material - Machining: Carbide
Corner Radius: 3/64" Number of Cutting Edges: 4
Thickness: 3/16" Insert Holding Type: Straight Hole
Secondary Material Application ISO Code: P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style DNMG, Insert Size 433, Chip-Breaker TM, Grade T9125, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.047 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Negative, No. of Edges 4, Mounting Hole Dia. 0.203 In., Mounting Style Clamp-On

Reviews of Tungaloy #DNMG 433 TM T9125