Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, VBMT, 332, 24, T9115
  • Zoro #: G0178075
  • Mfr #: VBMT 332 24 T9115
$20.55 /ea

Order in multiples of 10

  • Steel (P) Compatibility: Yes
  • Workpiece Compatibility: Cast Iron (K), Steel (P)
  • Insert Thickness: 0.187"
See full product details
Orders over $75 ship free.

Tungaloy #VBMT 332 24 T9115 Specifications

  • Zoro #: G0178075
  • Mfr #: VBMT 332 24 T9115
Steel (P) Compatibility: Yes Workpiece Compatibility: Cast Iron (K), Steel (P)
Insert Thickness: 0.187" Insert Application: Medium
Chip-Breaker: Yes Mounting Style: Screw-On
Rake: Positive Insert Style: VBMT
Item: Diamond Turning Insert Relief Angle: 5 Degrees
Inscribed Circle: 3/8" Hardened (H) Compatibility: No
Cast Iron (K) Compatibility: Yes Insert Material: Carbide
Stainless (M) Compatibility: No Coating: CVD
Insert Size: 332 Nose Radius: 0.031"
Mounting Hole Dia.: 0.173" Grade: T9115
No. of Edges: 2 Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No Cutting Direction: Neutral
Insert Shape: Diamond Thickness: 3/16"
Standards: ISO 26623-1 Measurement System: Fractional Inch
Number of Cutting Edges: 2 Corner Radius: 1/32"
Manufacturer Grade: T9115 Primary Material Application ISO Code: K, P
Primary Material Application: Cast Iron, Steel Included Angle: 35 Degrees
Finish - Machining: TiCN+Al2O3+TiN Secondary Material Application: Cast Iron, Steel
Secondary Material Application ISO Code: K, P Material - Machining: Carbide
ANSI Code: VBMT 332 24 T9115 Cutting Application: Medium Cutting
Chip-Breaker Code: 24 Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole
Depth of Cut: 0.1181" Clearance Angle: 5 Degrees
Shape: Rhombic Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Style VBMT, Insert Size 332, Chip-Breaker 24, Grade T9115, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 5 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Positive, No. of Edges 2, Mounting Hole Dia. 0.173 In., Mounting Style Screw-On

Reviews of Tungaloy #VBMT 332 24 T9115