Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, VNMG, 331, TS, T9125
  • Zoro #: G0176751
  • Mfr #: VNMG 331 TS T9125
$15.05 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Stainless (M) Compatibility: No
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Tungaloy #VNMG 331 TS T9125 Specifications

  • Zoro #: G0176751
  • Mfr #: VNMG 331 TS T9125
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: No
Cutting Direction: Neutral Steel (P) Compatibility: Yes
Coating: CVD Insert Material: Carbide
Inscribed Circle: 3/8" Insert Thickness: 0.187"
Workpiece Compatibility: Cast Iron (K), Steel (P) Nose Radius: 0.016"
Chip-Breaker: Yes Grade: T9125
Rake: Negative No. of Edges: 4
Mounting Hole Dia.: 0.150" Cast Iron (K) Compatibility: Yes
Relief Angle: 0 Degrees Super Alloy (S) Compatibility: No
Insert Size: 331 Insert Style: VNMG
Hardened (H) Compatibility: No Item: Diamond Turning Insert
Insert Application: Finishing Insert Shape: Diamond
Mounting Style: Clamp-On Standards: ISO 26623-1
Included Angle: 35 Degrees Cutting Application: Finishing
Primary Material Application: All Materials Secondary Material Application ISO Code: P
Depth of Cut: 0.0590" Secondary Material Application: Steel
Manufacturer Grade: T9125 Insert Holding Type: Straight Hole
Thickness: 3/16" Shape: Rhombic
Material - Machining: Carbide Number of Cutting Edges: 4
ANSI Code: VNMG 331 TS T9125 Clearance Angle: 0 Degrees
Corner Radius: 1/64" Measurement System: Fractional Inch
Finish - Machining: TiCN+Al2O3+TiN Chip-Breaker Code: TS
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning inserts are available in a variety of compositions, including carbide inserts, ceramic inserts, cast iron, steel, and more. Here are some important details for the Turning Insert : INSERT SHAPE: Diamond, INSERT SHAPE: Diamond, INSCRIBED CIRCLE: 0.375"

Reviews of Tungaloy #VNMG 331 TS T9125