Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, VNMG, 332, TM, T9105

  • Zoro #: G0177619
  • Mfr #: VNMG 332 TM T9105
$15.05 /ea

Order in multiples of 10

  • Insert Style: VNMG
  • Grade: T9105
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Tungaloy #VNMG 332 TM T9105 Specifications

  • Zoro #: G0177619
  • Mfr #: VNMG 332 TM T9105
Insert Style: VNMG Grade: T9105
Stainless (M) Compatibility: No Nose Radius: 0.031"
Insert Application: Medium Item: Diamond Turning Insert
Cast Iron (K) Compatibility: Yes Inscribed Circle: 3/8 in
Super Alloy (S) Compatibility: No Coating: CVD
No. of Edges: 4 Insert Thickness: 0.187"
Non Ferrous (N) Compatibility: No Mounting Style: Clamp-On
Relief Angle: 0 Degrees Insert Material: Carbide
Insert Size: 332 Workpiece Compatibility: Cast Iron (K), Steel (P)
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.150" Rake: Negative
Cutting Direction: Neutral Chip-Breaker: Yes
Insert Shape: Diamond Number of Cutting Edges: 4
Manufacturer Grade: T9105 ANSI Code: VNMG 332 TM T9105
Clearance Angle: 0 Degrees Secondary Material Application: Cast Iron
Chip-Breaker Code: TM Finish - Machining: TiCN+Al2O3+TiN
Thickness: 3/16 in Depth of Cut: 0.1969 in
Secondary Material Application ISO Code: K Included Angle: 35 Degrees
Material - Machining: Carbide Shape: Rhombic
Measurement System: Fractional Inch Corner Radius: 1/32 in
Insert Holding Type: Straight Hole Standards: ISO 26623-1
Cutting Application: Medium Cutting Primary Material Application ISO Code: K, P
Primary Material Application: Cast Iron, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Chip-Breaker Code TM, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG 332 TM T9105, Clearance Angle 0 Degrees

Reviews of Tungaloy #VNMG 332 TM T9105