Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, 11T202, ZF, T9125
  • Zoro #: G0178057
  • Mfr #: YWMT11T202-ZF T9125
$16.73 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Nose Radius: 0.008"
  • Insert Size: 11T202
See full product details
Orders over $75 ship free.

Tungaloy #YWMT11T202-ZF T9125 Specifications

  • Zoro #: G0178057
  • Mfr #: YWMT11T202-ZF T9125
Cutting Direction: Neutral Nose Radius: 0.008"
Insert Size: 11T202 Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: No Mounting Style: Screw-On
No. of Edges: 2 Mounting Hole Dia.: 0.091"
Inscribed Circle: 4.68mm Relief Angle: 5 Degrees
Item: Diamond Turning Insert Non Ferrous (N) Compatibility: No
Grade: T9125 Stainless (M) Compatibility: No
Cast Iron (K) Compatibility: Yes Rake: Positive
Insert Material: Carbide Coating: CVD
Insert Thickness: 0.109" Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K), Steel (P) Chip-Breaker: Yes
Insert Shape: Diamond Steel (P) Compatibility: Yes
ISO Number: YWMT11T202-ZF T9125 Insert Style: YWMT
Depth of Cut: 1.50mm Included Angle: 25 Degrees
Manufacturer Grade: T9125 Standards: ISO 1832/AM1-1998, JIS B4120-1998
Cutting Application: Finishing to Medium Cutting Finish - Machining: TiCN+Al2O3+TiN
Chip-Breaker Code: ZF Secondary Material Application: Steel
Secondary Material Application ISO Code: P Primary Material Application: All Materials
Material - Machining: Carbide Thickness: 2.78mm
Clearance Angle: 7 Degrees Measurement System: Metric
Cutting Edge Length: 11.10mm Number of Cutting Edges: 2
Insert Holding Type: Screw Corner Radius: 0.20mm
Shape: Rhombic Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Diamond, Insert Size 11T202, Chip-Breaker ZF, Grade T9125, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 5 Degrees , Inscribed Circle 0.1875 In., Insert Thickness 0.109 In., Nose Radius 0.008 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Positive, No. of Edges 2, Mounting Hole Dia. 0.091 In., Mounting Style Screw-On

Reviews of Tungaloy #YWMT11T202-ZF T9125