Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Tool, Indexable, 0.125 Thick

  • Zoro #: G0177996
  • Mfr #: E08-SWLXR2-D11
$351.55
  • Insert Thickness (In.): 0.125
  • Nose Radius (In.): 0.01
  • Insert Screw: SR34-514
See full product details
This item ships free.

Tungaloy #E08-SWLXR2-D11 Specifications

  • Zoro #: G0177996
  • Mfr #: E08-SWLXR2-D11
Insert Thickness (In.): 0.125 Nose Radius (In.): 0.01
Insert Screw: SR34-514 Item: Indexable Boring Bar
Overall Length (In.): 5 Lock: Screw Clamp
Shank Dia. (In.): 0.500 Torx Wrench: T-7F
Shank: Internal Bar Style: L
Inscribed Circle (In.): 0.250 Insert Shape: Trigon
Type: Indexable Left/Right Hand: Right
Number of Inserts Required: 1 Material: Carbide
Cutting Direction: Right Hand Overall Length: 5 in
Shank Material: Carbide Shank Dia.: 1/2 in
Rake: Positive Max. Bore Depth: 1-1/16 in
ISO Number: E08-SWLXR2-D11 Insert Holding Type: Screw On
Min. Bore Dia.: 0.6880 in Approach Angle: 95 Degrees
Cutting Application: Boring ANSI Code: E08-SWLXR2-D11
Compatible Hardware: SR34-514 Screw, T-7F Wrench Shank Length: 3.9370 in
Center to Cutting Tip: 13/32 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 5 in, E08-SWLXR2-D11, 95 Degrees , 13/32 in, SR34-514 Screw, T-7F Wrench, Boring, Right Hand

Reviews of Tungaloy #E08-SWLXR2-D11