Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Boring Tool, Indexable, 0.125 Thick, Steel
  • Zoro #: G0178011
  • Mfr #: E06-SWLXR2-D08
$294.99
  • Material: Steel
  • Style: L
  • Shank Dia. (In.): 5.000
See full product details
This item ships free.

Tungaloy #E06-SWLXR2-D08 Specifications

  • Zoro #: G0178011
  • Mfr #: E06-SWLXR2-D08
Material: Steel Style: L
Shank Dia. (In.): 5.000 Overall Length (In.): 5
Insert Thickness (In.): 0.125 Insert Shape: Trigon
Shank: Internal Bar Inscribed Circle (In.): 0.250
Type: Indexable Item: Indexable Boring Bar
Number of Inserts Required: 1 Torx Wrench: T-7F
Lock: Screw Clamp Nose Radius (In.): 0.01
Insert Screw: SR34-514 Left/Right Hand: Right
Shank Material: Carbide Shank Dia.: 3/8"
Rake: Positive Overall Length: 5"
Cutting Direction: Right Hand Min. Bore Dia.: 1/2"
ANSI Code: E06-SWLXR2-D08 Center to Cutting Tip: 0.2810"
ISO Number: E06-SWLXR2-D08 Cutting Application: Boring
Insert Holding Type: Screw On Approach Angle: 95 Degrees
Max. Bore Depth: 1" Compatible Hardware: SR34-514 Screw, T-7F Wrench
Shank Length: 4" Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Boring Tool, Indexable, Style L, Left/Right Hand Right, Insert Shape 80 Degrees Trigon

Reviews of Tungaloy #E06-SWLXR2-D08