Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Boring Tool, Trigon, 0.188 Thick, Steel
  • Zoro #: G0178020
  • Mfr #: A24-AWLNR4-D32
$404.35
  • Shank: Internal Bar
  • Material: Steel
  • Overall Length (In.): 14
See full product details
This item ships free.

Tungaloy #A24-AWLNR4-D32 Specifications

  • Zoro #: G0178020
  • Mfr #: A24-AWLNR4-D32
Shank: Internal Bar Material: Steel
Overall Length (In.): 14 Nose Radius (In.): 0.03
Type: Indexable Insert Shape: Trigon
Style: L Item: Indexable Boring Bar
Shim: ASW422 Inscribed Circle (In.): 0.500
Shank Dia. (In.): 1.000 Clamp: ACP4S
Shim Screw: CSTB-3.5 Lock: Screw Clamp
Torx Wrench: T-15F Insert Thickness (In.): 0.188
Number of Inserts Required: 1 Clamp Screw: ACS-5W
Left/Right Hand: Right Overall Length: 14"
Rake: Negative Cutting Direction: Right Hand
Shank Material: High Speed Steel Shank Dia.: 1-1/2"
Center to Cutting Tip: 1.0600" Insert Holding Type: Clamp
Compatible Hardware: ACP4S Clamp, ACS-5W Screw, ASC422 Shim, BP-7 Spring, CSTB-3.5 Screw, SP-2.5 Spring pin, T-15F Wrench Shank Length: 11.8400"
Max. Bore Depth: 2.1600" Min. Bore Dia.: 2"
ANSI Code: A24-AWLNR4-D32 ISO Number: A24-AWLNR4-D32
Approach Angle: 95 Degrees Cutting Application: Boring
Head Material: Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Boring Tool, Indexable, Style L, Left/Right Hand Right, Insert Shape 80 Degrees Trigon

Reviews of Tungaloy #A24-AWLNR4-D32