Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Boring Tool, Indexable, 0.109 Thick
  • Zoro #: G0177987
  • Mfr #: E08-SYQBR2-D12
$356.70
  • Left/Right Hand: Right
  • Overall Length (In.): 5
  • Item: Indexable Boring Bar
See full product details
This item ships free.

Tungaloy #E08-SYQBR2-D12 Specifications

  • Zoro #: G0177987
  • Mfr #: E08-SYQBR2-D12
Left/Right Hand: Right Overall Length (In.): 5
Item: Indexable Boring Bar Torx Wrench: T-6F
Insert Thickness (In.): 0.109 Nose Radius (In.): 0.01
Inscribed Circle (In.): 0.184 Style: Q
Lock: Screw Clamp Insert Shape: 25 Degrees Diamond
Type: Indexable Number of Inserts Required: 1
Shank: Internal Bar Shank Dia. (In.): 0.500
Insert Screw: CSTB-2L Material: Carbide
Shank Material: Carbide Overall Length: 5"
Shank Dia.: 1/2" Cutting Direction: Right Hand
Rake: Positive Center to Cutting Tip: 7/16"
Min. Bore Dia.: 3/4" ANSI Code: E08-SYQBR2-D12
ISO Number: E08-SYQBR2-D12 Shank Length: 4"
Compatible Hardware: CSTB-2L Screw, T-6F Wrench Approach Angle: 122.5 Degrees
Insert Holding Type: Screw On Cutting Application: Boring
Max. Bore Depth: 1" Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Boring Tool, Indexable, Style Q, Left/Right Hand Right, Insert Shape 25 Degrees Y-Shape

Reviews of Tungaloy #E08-SYQBR2-D12